This item is Discontinued.

3M Scotch Light Duty Packaging Tape 600 Clear High Clarity, 1-1/2 In 72 Yd, 3 In Core 7010333573

Scotch Light Duty Packaging Tape 600 Clear High Clarity, 1-1/2 In 72 Yd, 3 In Core (Discontinued)

  • Mfr # 7010333573
  • Zoro # G104220219
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010333573
Zoro #
G104220219
UPC #
51131066823
Country of Origin
Unknown

Description

Transparent Film Tape for L-Clip Closure, Tabbing and Holding_x000D_
Scotch® Light Duty Packaging Tape 600 is a 2.3 mil (0.058 mm) thick transparent film tape with a very high strength acrylic adhesive which adheres instantly to a wide variety of surfaces. The tape removes cleanly and boasts long aging and premium performance. The UPVC backing material is high clarity, moisture, chemical and UV resistance as well as non-staining. It is commonly used for L-clip closure, tabbing and holding._x000D_
Recommended Applications_x000D_
L-clip closure, attaching tabbing and holding_x000D_
Inner pack box closure_x000D_
Gift basket assembly_x000D_
Promotional bundling_x000D_
Attaching extended application tube to aerosol can_x000D_
Party tray closure_x000D_
Document envelope closure_x000D_
Garment bundling_x000D_
Immediate, Light-Duty Solution_x000D_
Scotch® Light Duty Packaging Tapes provide immediate, high-tack adhesion and resilience to moisture and chemicals. These versatile packaging tapes allow customers to choose the film backing and adhesive needed for application success. Leverage the advantages that come with a strong, yet light-duty, packaging tape that is designed to meet the everyday challenges of packaging or temporary holding applications.

  • Transparent, 2.3 mil (0.058 mm) film tape(more...)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.