
Scotch Light Duty Packaging Tape 605 Clear Cold Temperature, 1-1/4 In X 360 Yd, Splice Free (Discontinued)
- Mfr # 7010373305
- Zoro # G104220059
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7010373305
Zoro #
G104220059
UPC #
21200559297
Country of Origin
Unknown
Description
Transparent Film Tape for Cold Temperature Applications_x000D_
Scotch® Light Duty Packaging Tape 605 is a 2.5 mil (0.064 mm) thick transparent film tape with a medium strength acrylic adhesive which adheres instantly to a wide variety of surfaces. The polypropylene backing material offers good clarity with moisture, chemical and UV resistance. It is commonly used for general packaging and cold temperature applications._x000D_
Recommended Applications_x000D_
Cold temperature_x000D_
L-clip closure, attaching tabbing and holding_x000D_
Inner pack box closure_x000D_
Promotional bundling_x000D_
Attaching extended application tube to aerosol can_x000D_
Document envelope closure_x000D_
Immediate, Light-Duty Solution_x000D_
Scotch® Light Duty Packaging Tapes provide immediate, high-tack adhesion and resilience to moisture and chemicals. These versatile packaging tapes allow customers to choose the film backing and adhesive needed for application success. Leverage the advantages that come with a strong, yet light-duty, packaging tape that is designed to meet the everyday challenges of packaging or temporary holding applications.
Scotch® Light Duty Packaging Tape 605 is a 2.5 mil (0.064 mm) thick transparent film tape with a medium strength acrylic adhesive which adheres instantly to a wide variety of surfaces. The polypropylene backing material offers good clarity with moisture, chemical and UV resistance. It is commonly used for general packaging and cold temperature applications._x000D_
Recommended Applications_x000D_
Cold temperature_x000D_
L-clip closure, attaching tabbing and holding_x000D_
Inner pack box closure_x000D_
Promotional bundling_x000D_
Attaching extended application tube to aerosol can_x000D_
Document envelope closure_x000D_
Immediate, Light-Duty Solution_x000D_
Scotch® Light Duty Packaging Tapes provide immediate, high-tack adhesion and resilience to moisture and chemicals. These versatile packaging tapes allow customers to choose the film backing and adhesive needed for application success. Leverage the advantages that come with a strong, yet light-duty, packaging tape that is designed to meet the everyday challenges of packaging or temporary holding applications.
- Transparent, 2.5 mil (0.064 mm) film tape used for general packaging and cold temperature applications
- Polypropylene ba(more...)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.