This item is Discontinued.

3M Scotch Light Duty Packaging Tape 640 Clear Clean Removal Apparel 1/2 In X 72 Yd 7010335564

Scotch Light Duty Packaging Tape 640 Clear Clean Removal Apparel 1/2 In X 72 Yd (Discontinued)

  • Mfr # 7010335564
  • Zoro # G004220432
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010335564
Zoro #
G004220432
UPC #
51111928592
Country of Origin
Unknown

Description

Transparent Film Tape for L-Clip Closure, Tabbing and Holding_x000D_
Scotch® Light Duty Packaging Tape 640 is a 1.9 mil (0.048 mm) thick transparent film tape with an acrylic adhesive which adheres to a wide variety of fabrics. The tape removes cleanly and boasts long aging and premium performance. It is designed specifically for bundling, holding and tabbing garments while the UPVC backing helps to prevent discoloration of the fabric._x000D_
Recommended Applications_x000D_
Bundling, holding and tabbing garments_x000D_
General packaging_x000D_
Immediate, Light-Duty Solution_x000D_
Scotch® Light Duty Packaging Tapes provide immediate, high-tack adhesion and resilience to moisture and chemicals. These versatile packaging tapes allow customers to choose the film backing and adhesive needed for application success. Leverage the advantages that come with a strong, yet light-duty, packaging tape that is designed to meet the everyday challenges of packaging or temporary holding applications.

  • Transparent, 1.9 mil (0.048 mm) film tape used for bundling, holding and tabbing garments
  • UPVC backing material is 1.2 mil (0.030 mm) thick, moisture and chemical resistant
  • UV resistant adhesive prevents disco(more...)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.