This item is Discontinued.

No Product Image Available

Scotch Light Duty Packaging Tape 660 Red Heat Resistance Splicing, 1-1/2 In X 72 Yd (Discontinued)

  • Mfr # 7010375901
  • Zoro # G504220383
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010375901
Zoro #
G504220383
UPC #
51115640353
Country of Origin
Unknown

Description

Transparent Film Tape for High Temperature Applications_x000D_
Scotch® Light Duty Packaging Tape 660 is a red film tape that was specifically designed for use in high heat and splicing applications. It is typically used in high temperature splicing applications thanks to its red color which makes for easy detection. The natural rubber adhesive gives this tape high initial bond strength and a wide adherence to a variety of materials, including hard-to-bond plastics. The cellophane backing material offers heat resistance._x000D_
Recommended Applications:_x000D_
High temperature splicing_x000D_
General packaging_x000D_
Immediate, Light-Duty Solution_x000D_
Scotch® Light Duty Packaging Tape provides immediate, high-tack adhesion and resilience to moisture and chemicals. These versatile packaging tapes allow customers to choose the film backing and adhesive needed for application success. Leverage the advantages that come with a strong, yet light-duty, packaging tape that is designed to meet the everyday challenges of packaging or temporary holding applications.

  • Red, 1.4 (0.036) film tape used for high heat applications up to 300°F
  • Color makes for easy detection and splicing applications
  • Celloph(more...)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.