This item is Discontinued.

3M Scotch Light Duty Packaging Tape 681 Clear Moisture Chemical Resistant, 3/8 In X 72 Yd 7010331696

Scotch Light Duty Packaging Tape 681 Clear Moisture Chemical Resistant, 3/8 In X 72 Yd (Discontinued)

  • Mfr # 7010331696
  • Zoro # G104220448
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010331696
Zoro #
G104220448
UPC #
21200034800
Country of Origin
Unknown

Description

Transparent Film Tape for Heat-Shrink for Packaging_x000D_
Scotch® Light Duty Packaging Tape 681 is a 2.4 mil (0.061 mm) thick transparent film tape with a very high strength natural rubber adhesive which adheres instantly to a wide variety of difficult substrates. The tape removes cleanly and boasts excellent handling and durability. The UPVC backing material is moisture and chemical resistant. It is used for heat-shrink and packaging applications._x000D_
Recommended Applications_x000D_
Heat-shrink and packaging applications_x000D_
Immediate, Light-Duty Solution_x000D_
Scotch® Light Duty Packaging Tapes provide immediate, high-tack adhesion and resilience to moisture and chemicals. These versatile packaging tapes allow customers to choose the film backing and adhesive needed for application success. Leverage the advantages that come with a strong, yet light-duty, packaging tape that is designed to meet the everyday challenges of packaging or temporary holding applications.

  • Transparent, 2.4 mil (0.061 mm) film tape used for heat-shrink packaging applications
  • UPVC backing material is 1.5 mil (0.038 mm) thick, moisture and chemical resistant
  • Excellent handling and durability
  • (more...)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.