Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DP-1000RF6
Zoro #
G2485616
UPC #
00051111028322
Country of Origin
United States
Dimensions
Length
25 yd.
Width
1-7/8"
Thickness
2.6 mil
Details
Item
Packaging Tape
Tensile Strength
43 lb./in.
Material
Polypropylene
Standards
Meets USPS and Courier Regulations for Standard Packages
Features
Smooth and Quiet Unwind - Perfect for Office Settings
Color
Clear
Shape
Continuous Roll
Description
Packaging Tape, Meets USPS and Courier Regulations for Standard Packages
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.