This item is Discontinued.

3M Scotch Strapping Tape 8898, Ivory, 48 Mm X 55 M, 4.6 Mil 7000048928

Scotch Strapping Tape 8898, Ivory, 48 Mm X 55 M, 4.6 Mil (Discontinued)

  • Mfr # 7000048928
  • Zoro # G004220135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000048928
Zoro #
G004220135
UPC #
21200481345
Country of Origin
Canada

Dimensions

Tape Thickness
4.6 mil
Tape Width
48 mm
Tape Length
55 m
Tape Core Diameter
3 in

Details

Item
Strapping Tape
Tape Backing Material
Tensilized Polypropylene
Tape Color
Ivory
Tensile Strength
160 in-lb
Adhesion Strength
75 in-oz
Application
General Purpose
Adhesive Material
Synthetic Rubber
Standards
ASTM D3330/D3759/D3652
Series
8898

Description

For Big Jobs _x000D_
Strapping tapes are high strength, reliable and affordable solutions for product and package integrity. The tape is designed to secure shelving, racks, doors, panels, cords and parts in place, from plant to install. Available in multiple colors, Scotch Strapping Tape 8898 features high tensile strength and the polypropylene backing provides proper stiffness for manual or semi-automatic dispensing. It offers abrasion, moisture, and scuff resistance for strapping and to hold spacers, corner boards, power cords and other hard-to-manage parts firmly in place. _x000D_
Recommended Applications _x000D_
Secure racks, doors, shelves and other components in appliances _x000D_
Utility strapping _x000D_
Mounting protective packaging materials

  • Removes cleanly and resists stains on some surfaces, such as metal
  • Proprietary 3M pressure-sensitive synthetic rubber adhesive is specifically formulated to adhere evenly and bond firmly to long lasting hold
  • High strength film backing resists breaking, abrasion, moisture and scuffs and includes proper stiffness for manual or semi-automatic dispensing
  • Designed to hold shelving, racks, doors, panels, cords and other (more...)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.