Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scotch Super 33+ Vinyl Electrical Tape, 3/4 in x 66 ft

  • Mfr # 7010377125

  • Zoro # G412307008


product price: $7.69
/ea
Sold in multiples of 15 for $115.35

Key Features

Performance Temp.
0°F-221°F
Tape Color
Black
Color
Black
Width
3/4 in
Tape Thickness
7 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010377125
Zoro #
G412307008
UPC #
-
Country of Origin
United States

Dimensions

Width
3/4 in
Tape Thickness
7 mil
Length
66 ft

Details

Performance Temp.
0°F-221°F
Tape Color
Black
Color
Black

Description

Scotch Super 33+ Vinyl Electrical Tape is a premium grade, 7 mil thick, all-weather vinyl-insulating tape. It is designed to perform continuously between a temperature range of 0220°F -18105°C. It has an excellent resistance to abrasion, moisture, a 3/4 in x 66 ft, BlackPremium grade, 7 mil thick, all-weather vinyl-insulating tapeTemperature range of 0220°F -18105°CExcellent resistance to abrasion, moisture, alkalies, acids, corrosion and varying weather conditionsProvides moisture-tight electric

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.