Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Scotch Vinyl Color Coding Electrical Tape 35, 3/4 in x 66 ft, Red 7000006094

Scotch Vinyl Color Coding Electrical Tape 35, 3/4 in x 66 ft, Red (Discontinued)

  • Mfr # 7000006094
  • Zoro # G004261053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000006094
Zoro #
G004261053
UPC #
54007108108
Country of Origin
Unknown

Description

Scotch Vinyl Electrical Tape 35 is a US-made, professional-grade, nominal 7-mil (0.178 mm) thick, electrical insulating PVC tape. It is available in 10 fade-resistant colors and composed of an elastic vinyl (PVC) film backing coated on one side with a non-corrosive, rubber-based pressure-sensitive adhesive. In accordance with NFPA 70, National Electrical Codewhere flame, sunlight and cold resistance is requiredthis adhesive is best used as primary insulation on applications up to 600V at a maximum temperature of 80 C (176 F) and minimum temperature of -10 C (14 F) on joints and splices in wires and cables. The tape's color-coded system helps identify cables on cell sites, phase coding, motor leads and piping systems to improve safety on industrial, commercial and residential jobs. UL Listed, CSA Listed, and RoHS and Prop 65 compliant, use Scotch Vinyl Electrical Tape 35 for critical indoor and outdoor operations where General Vinyl Electrical tape is not recommended.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.