This item is Discontinued.

3M Scotch Vinyl Electrical Color Coding Tape, 3" Core, 0.75"x66 ft., Grn 10851-DL-10

Scotch Vinyl Electrical Color Coding Tape, 3" Core, 0.75"x66 ft., Grn (Discontinued)

  • Mfr # 10851-DL-10
  • Zoro # G5227300
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10851-DL-10
Zoro #
G5227300
UPC #
638060079959
Country of Origin
United States

Dimensions

Width
0.75"
Length
66 ft
Tape Core Diameter
3"
Tape Thickness
0.007 in

Details

Tape Tensile Strength
18 lb/in
Color
Green
Material
Vinyl
Performance Temp.
-10°C (14°F)–105°C (220°F)
Tape Color
Green

Description

3MTM Scotch 35 Vinyl Electrical Color Coding Tape, 3" Core, 0.75" x 66 ft, Green

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.