Acrylic Adhesive, DP810 Series, 1:1 Mix Ratio, 20 min. Functional Cure (Discontinued)
- Mfr # DP810
- Zoro # G1621275
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DP810
Zoro #
G1621275
UPC #
00638060089675
Country of Origin
Japan
Dimensions
Size
1.64 oz
Details
Item
Acrylic Adhesive
Type
Low Odor
Application
Electrical, General Industrial, Construction
For Use On
Wood, Metal
Functional Cure
20 min
Full Cure
8 to 24 hr
Mixing Ratio
1:1
Series
DP810
Coverage
Dependent on Substrate
Temp. Range (F)
0 Degrees to 72 Degrees
Epoxy Color
Tan
Work Life
10 min
Epoxy Container
Dual-Cartridge
Structural Adhesive Type
Acrylic Adhesive
Container Type - Adhesives
Dual-Cartridge
Description
Acrylic Adhesive, Coverage Dependent on Substrate
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.