
Scotch-Weld Epoxy Adhesive 420Lh, Off-White, Part A, 5 Gallon Drum (Pail) (Discontinued)
- Mfr # 7010365971
- Zoro # G504369143
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7010365971
Zoro #
G504369143
UPC #
51111072769
Country of Origin
Unknown
Details
Color
Off-White
Description
When using a Duo-Pak (DP) size adhesive, rely on 3M dispensing equipment for convenient and accurate metering, mixing and dispensing. _x000D_
High Peel and Shear Strength Maintains Lasting Bond at High and Low Temperatures_x000D_
Our 3M Scotch-Weld Epoxy Adhesive DP420LH maintains bond strength at high and low temperatures and can withstand paint bake operations up to 400°F for 60 minutes. It works well in the electronics industry on a variety of substrates such as anodized aluminum, stainless steel composites and plastics, and is an excellent indoor bonding agent for joining, gluing, potting, panel bonding, and structural bonding. It is classified as low halogen as defined by the Electrotechnical Commission (IEC) 61249-2-21 Standard. _x000D_
Recommended Applications_x000D_
Small joint assembly_x000D_
Heavy-duty mounting assembly_x000D_
Metalworking_x000D_
Carbon fiber epoxy bonding_x000D_
20 Minute Work Life Provides Time for Positioning and Adjustment_x000D_
3M Scotch-Weld Epoxy Adhesive DP420LH dispenses as a medium viscosity adhesive for easy, controlled application. The adhesive reaches handling strength in approximately two hours and is fully cured in 24 hours (at 72°F/22°C.) The mix ratio is 2:1 and provides a 20 minute work life, providing time to adjust for desired fit prior to curing. This adhesive is available in(more...)
High Peel and Shear Strength Maintains Lasting Bond at High and Low Temperatures_x000D_
Our 3M Scotch-Weld Epoxy Adhesive DP420LH maintains bond strength at high and low temperatures and can withstand paint bake operations up to 400°F for 60 minutes. It works well in the electronics industry on a variety of substrates such as anodized aluminum, stainless steel composites and plastics, and is an excellent indoor bonding agent for joining, gluing, potting, panel bonding, and structural bonding. It is classified as low halogen as defined by the Electrotechnical Commission (IEC) 61249-2-21 Standard. _x000D_
Recommended Applications_x000D_
Small joint assembly_x000D_
Heavy-duty mounting assembly_x000D_
Metalworking_x000D_
Carbon fiber epoxy bonding_x000D_
20 Minute Work Life Provides Time for Positioning and Adjustment_x000D_
3M Scotch-Weld Epoxy Adhesive DP420LH dispenses as a medium viscosity adhesive for easy, controlled application. The adhesive reaches handling strength in approximately two hours and is fully cured in 24 hours (at 72°F/22°C.) The mix ratio is 2:1 and provides a 20 minute work life, providing time to adjust for desired fit prior to curing. This adhesive is available in(more...)
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.