Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Epoxy Adhesive, Gray, 5/8 in Dia, 8 in L, 165 PK

  • Mfr # GL3M3792

  • Zoro # G5507041


product price: $590.99
/pk 165, $3.58/ea
Free Shipping & Returns

Key Features

Diameter
5/8 in
Length
8 in
Color
Gray
Material
Hot-Melt Glue
Container Type
Jar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL3M3792
Zoro #
G5507041
UPC #
00021200652639
Country of Origin
United States

Dimensions

Diameter
5/8 in
Length
8 in

Details

Item
Epoxy Adhesive
Color
Gray
Material
Hot-Melt Glue
Container Type
Jar

Description

Hot-Melt Glue Sticks,3792,8 In.,PK165, Package Quantity 165

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.