Scotch-Weld Urethane Adhesive 3535, Off-White, Part A, 5 Gallon Drum (Pail) (Discontinued)
- Mfr # 7010366160
- Zoro # G404369038
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7010366160
Zoro #
G404369038
UPC #
51111074862
Country of Origin
Unknown
Description
Flexible Adhesive Delivers Tough Bonds _x000D_
As compared to one part sealants, 3M Scotch-Weld Urethane Adhesive 3535 is fast-curing, establishes tough bonds and offers low-temperature flexibility. 3MTM Scotch-WeldTM Urethane Adhesive 3535 becomes a non-sag paste upon mixing for accurate and precise handling during application. This adhesive can be used for bonding dissimilar substrates, such as concrete, ceramic, wood, plastic, rubber and metal. With a 1:1 mix ratio, this urethane adhesive has a 3 minute work life, reaches handing strength in 30 minutes and full cure in 8 hours. _x000D_
Recommended Applications_x000D_
Flexible for mounting brackets on thin panels or mirrors without read-through_x000D_
Semi-flexible plastic or composite bonding_x000D_
Bonding rough fabrics to rubber for conveyor belts_x000D_
Understanding Urethane Adhesives_x000D_
Two part urethane adhesives cure chemically, rather than relying on moisture from the air. Because of this, they can cure quickly with no depth of cure issues in contrast to one-part urethane adhesive sealants. Urethane adhesives will bond most common materials such as wood, metals, rubbers, leather, tile and glass, many plastics, concrete and more. _x000D_
The versatility of urethane adhesives is exhibited in the different formulations that have varying cured(more...)
As compared to one part sealants, 3M Scotch-Weld Urethane Adhesive 3535 is fast-curing, establishes tough bonds and offers low-temperature flexibility. 3MTM Scotch-WeldTM Urethane Adhesive 3535 becomes a non-sag paste upon mixing for accurate and precise handling during application. This adhesive can be used for bonding dissimilar substrates, such as concrete, ceramic, wood, plastic, rubber and metal. With a 1:1 mix ratio, this urethane adhesive has a 3 minute work life, reaches handing strength in 30 minutes and full cure in 8 hours. _x000D_
Recommended Applications_x000D_
Flexible for mounting brackets on thin panels or mirrors without read-through_x000D_
Semi-flexible plastic or composite bonding_x000D_
Bonding rough fabrics to rubber for conveyor belts_x000D_
Understanding Urethane Adhesives_x000D_
Two part urethane adhesives cure chemically, rather than relying on moisture from the air. Because of this, they can cure quickly with no depth of cure issues in contrast to one-part urethane adhesive sealants. Urethane adhesives will bond most common materials such as wood, metals, rubbers, leather, tile and glass, many plastics, concrete and more. _x000D_
The versatility of urethane adhesives is exhibited in the different formulations that have varying cured(more...)
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.