
Scotch-Weld Urethane Adhesive Dp604Ns Black, 400 Ml Duo-Pak (Discontinued)
- Mfr # 62264835307
- Zoro # G404370324
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62264835307
Zoro #
G404370324
UPC #
51111983010
Country of Origin
Unknown
Details
Color
Black
Description
When using a Duo-Pak (DP) size adhesive, rely on 3M dispensing equipment for convenient and accurate metering, mixing and dispensing. _x000D_
Fast-Curing Adhesive Delivers Tough Bonds Quickly_x000D_
As a non-sag, two-component polyurethane adhesive, 3MTM Scotch-WeldTM Urethane Adhesive DP604NS is fast-curing. This adhesive quickly establishes tough bonds and offers low-temperature flexibility. 3MTM Scotch-WeldTM Urethane Adhesive DP604NS dispenses as a non-sag paste for accurate and precise handling during application. This adhesive can be used for bonding dissimilar substrates, such as concrete, ceramic, wood, plastic, rubber and metal. With a 1:1 mix ratio, this urethane adhesive has a 4-minute work life, reaches handing strength in 20 minutes and full cure in 6 hours. _x000D_
Recommended Applications_x000D_
Bonding wood or metal door sills to concrete_x000D_
Bonding wood, metal or composite door frames to wood or other surfaces_x000D_
Bonding wood paneling to wood or plaster_x000D_
Staking electronic components_x000D_
Covering material against corrosion_x000D_
Sealing fabric water hoses_x000D_
Encapsulating for tamper proofing_x000D_
Understanding Urethane Adhesives_x000D_
Two part urethane adhesives cure chemically, rather than relying on moisture from the air. Because of this, they can cure quickly with no depth of cure(more...)
Fast-Curing Adhesive Delivers Tough Bonds Quickly_x000D_
As a non-sag, two-component polyurethane adhesive, 3MTM Scotch-WeldTM Urethane Adhesive DP604NS is fast-curing. This adhesive quickly establishes tough bonds and offers low-temperature flexibility. 3MTM Scotch-WeldTM Urethane Adhesive DP604NS dispenses as a non-sag paste for accurate and precise handling during application. This adhesive can be used for bonding dissimilar substrates, such as concrete, ceramic, wood, plastic, rubber and metal. With a 1:1 mix ratio, this urethane adhesive has a 4-minute work life, reaches handing strength in 20 minutes and full cure in 6 hours. _x000D_
Recommended Applications_x000D_
Bonding wood or metal door sills to concrete_x000D_
Bonding wood, metal or composite door frames to wood or other surfaces_x000D_
Bonding wood paneling to wood or plaster_x000D_
Staking electronic components_x000D_
Covering material against corrosion_x000D_
Sealing fabric water hoses_x000D_
Encapsulating for tamper proofing_x000D_
Understanding Urethane Adhesives_x000D_
Two part urethane adhesives cure chemically, rather than relying on moisture from the air. Because of this, they can cure quickly with no depth of cure(more...)
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.