Scotch-Weld Urethane Adhesive, DP605NS Series, Off-White, Cartridge, 12 PK, 1:1 Mix Ratio (Discontinued)
- Mfr # DP605 NS
- Zoro # G7576597
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DP605 NS
Zoro #
G7576597
UPC #
00021200822520
Country of Origin
Unknown
Dimensions
Size
1.69 oz
Details
Item
Scotch-Weld Urethane Adhesive
Type
Duo-Pak
Application
Provides Tough Flexible Bond
Color
Off-White
For Use On
Concrete, Ceramic, Wood, Plastic, Rubber, Metal
Container Type
Cartridge
Functional Cure
20 min
Full Cure
48 hr
Mixing Ratio
1:1
Series
DP605NS
Adhesive Grouping
Adhesive
Temp. Range (F)
-65 Degrees to 250 Degrees
Epoxy Container
Dual-Cartridge
Structural Adhesive Type
Urethane Adhesive
Sealant Container
Cartridge
Epoxy Color
Off-White
Sealant Base
Urethane
Shear Strength (PSI)
1500
Sealant Properties
Fast-Curing, Flexible, Non-Newtonian, Bonds Dissimilar Substrates
Work Life
5 min
Epoxy Max. Temp
250 Degrees to 299 Degrees F
Container Type - Adhesives
Dual-Cartridge
Description
Urethane Adhesive, Container Type Cartridge, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.