Scotchblok Masking Paper, 06736, 36 in x 750 ft
- Mfr # 7000051787
- Zoro # G812341664
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Length
228.6 m
Width
36 in
Color
Brown
Common Applications
Masking Solution, Masking for Painting, Overspray Protection, Surface Protection
Overall Length
750 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000051787
- Zoro #
- G812341664
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 228.6 m
- Width
- 36 in
- Overall Length
- 750 ft
- Thickness
- 0.02 in
Details
- Item
- Masking Paper
- Color
- Brown
- Common Applications
- Masking Solution, Masking for Painting, Overspray Protection, Surface Protection
Description
Masking paper with excellent resistance to paint solvents, urethanes, base coats and clear coats. Has a polycoated backing to prevent solvent bleed-through. Masking paper manufactured specifically for automotive aftermarket applications Masking paper manufactured specifically for automotive aftermarket applicationsPolycoated backing to prevent solvent bleed-through Polycoated backing to prevent solvent bleed-
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.