ScotchBrite StainlessSteel Scrubber, PK12
- Mfr # 83
- Zoro # G922824026
product price:Â
$
23.29
/pk of 12, $1.94/ea
Key Features
Material
Stainless Steel
Pad Color
Silver
Series
Scotch-Brite(TM)
Includes
Scrubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 83
- Zoro #
- G922824026
- UPC #
- 0048011190839
- Country of Origin
- India
Details
- Material
- Stainless Steel
- Pad Color
- Silver
- Item
- Scotch-Brite(TM) Stainless Steel Scrubber
- Series
- Scotch-Brite(TM)
- Includes
- Scrubber
Description
Scotch-Brite(TM) Stainless Steel Scrubber, Material Stainless Steel, Product Type Scrubber, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height Not Applicable, Thickness Not Applicable, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Silver, Series Scotch-Brite(TM), Includes Scrubber, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.