Shop 3M
See all product information
Create Account
Crimp Wire Connector, 10 AWG Max, Clear, Nylon Insulation, 600 V, 50 PK
- Mfr # S-31-A
- Zoro # G2645745
product price:Â
$
38.29
/pk 50, $0.77/ea
Key Features
Type
Crimp
Color
Clear
Minimum Wire Size
18 AWG
Insulation Material
Nylon
Maximum Voltage
600 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-31-A
- Zoro #
- G2645745
- UPC #
- 00051128589960
- Country of Origin
- Taiwan, Province of China
Dimensions
- Maximum Wire Size
- 10 AWG
- Minimum Wire Size
- 18 AWG
- Length
- 1 in
- Height
- 1"
- Overall Length
- 1 in
- Strip Length
- 1/2 in
- For Maximum Wire Size - Solid
- 10 AWG
- For Minimum Wire Size - Solid
- 18 AWG
- Wire Rope Length
- 1 in
Description
Closed-End Crimp Connector, Color Clear, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (1) 22 AWG with (1) 12 AWG, Maximum Wire Combination (2) 14 AWG, Contact Material Copper, RoHS Compliant Yes, Standards CSA Certified, UL Listed, Compatible Installation Tool Model Number TH-440, TH-450, For Wire Type Copper Wire, Maximum Wire Size 10 AWG, Minimum Operating Temperature -40 Degrees F, Minimum Wire Size 18 AWG