This item is Discontinued.

3M Scotchlok Female Disconnect Nylon Insulated, 100/bottle, MNU18-250DFIX 80611464225

Scotchlok Female Disconnect Nylon Insulated, 100/bottle, MNU18-250DFIX (Discontinued)

  • Mfr # 80611464225
  • Zoro # G803454588
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80611464225
Zoro #
G803454588
UPC #
51128587768
Country of Origin
United States

Dimensions

Thickness
0.032 Inch
Width
0.37 Inch
Length
0.87 Inch
Conductor Sizes
22 - 18 AWG
Maximum Insulation Outer Diameter
0.145 Inch
Mates with Male Tab Width (W')
0.250 Inch
Pad Width
0.25 Inch
Diameter
0.23 Inch

Details

Terminal Type
Disconnect
Terminal Style
Fully Insulated
Agency Approvals
UL and CSA
Barrel Style
Butted
Insulation Material
Nylon
Fastener Orientation
Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.