This item is Discontinued.

3M Scotchlok Male Disconnect Nylon Insulated, 50/bottle, MNU18-250D 80611464241

Scotchlok Male Disconnect Nylon Insulated, 50/bottle, MNU18-250D (Discontinued)

  • Mfr # 80611464241
  • Zoro # G403454506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80611464241
Zoro #
G403454506
UPC #
51128587782
Country of Origin
United States

Dimensions

Length
0.95 Inch
Width
0.44 Inch
Thickness
0.032 Inch
Pad Width
0.25 Inch
Maximum Insulation Outer Diameter
0.145 Inch
Diameter
0.3 Inch
Conductor Sizes
22 - 18 AWG
Male Tab Width (W')
0.250 Inch

Details

Terminal Type
Disconnect
Fastener Orientation
Male
Insulation Material
Nylon
Agency Approvals
UL and CSA
Barrel Style
Butted
Terminal Style
Fully Insulated

Description

3M(TM) Scotchlok(TM) Male Disconnect Nylon Insulated, 50/bottle, MNU18-250DMIX

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.