Zoro Homepage

Air Cylinder Cart, 2 Cylinders, 4500 psi

  • Mfr # 805826-01

  • Zoro # G1365305


product price: $4,307.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Color
Red
Wheel Type
Solid
Holds
(2) High Pressure Cylinders 4500 psi or (2) Low Pressure Cylinders, 2216 psi
Includes
(4) Outlet Manifold, Hansen Quick-Connect Fittings, High-Pressure Inlet Valve, Low Pressure Alarm Whistle
Width
18 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805826-01
Zoro #
G1365305
UPC #
-
Country of Origin
United States

Dimensions

Width
18 1/2 in
Height
27 3/8 in
Depth
15 1/4 in

Details

Color
Red
Item
Air Cylinder Cart
Wheel Type
Solid
Holds
(2) High Pressure Cylinders 4500 psi or (2) Low Pressure Cylinders, 2216 psi
Includes
(4) Outlet Manifold, Hansen Quick-Connect Fittings, High-Pressure Inlet Valve, Low Pressure Alarm Whistle
Cylinder Capacity
2
Cart Handle Type
D-Grip
Includes Wheels
Yes
For Cylinder Type
2216 psi Low Pressure Cylinders, 4500 psi High Pressure Cylinders
Empty Cart Weight
43 lb
System Type
SAR System
Includes Alarm
Yes
Maximum Pressure
4,500 psi
For Use With
SCBAs with Extended Duration Airline, Type C Airline Respirators or Combination Escape SCBA/Type C Respirators
Features
High-Pressure Inlet Valve

Description

Air Cylinder Cart, For Cylinder Type 2216 psi Low Pressure Cylinders, 4500 psi High Pressure Cylinders, 2 Cylinder Capacity, 15 1/4 in Depth, Includes Wheels Yes, Empty Cart Weight 43 lb, 18 1/2 in Width, D-Grip Cart Handle Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.