Multi-Gas Detector, 4 Gas, O2, CO, H2S, LEL, 22 hr. Battery Life (Discontinued)
- Mfr # PRO112212
- Zoro # G6670124
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRO112212
Zoro #
G6670124
UPC #
-
Country of Origin
United States
Details
Item
Multi-Gas Detector, 4 Gas
Alarm Type
AUDIBLE, VISUAL, VIBRATING
Alarm Setting
All Alarms Adjustable, Low O2 2.0 to 20%, High O2 22.0 to 25.0%, CO 0 to 200 ppm, H2S 0 to 150 ppm, LEL 0 to 60%
Battery Life
22 hr.
Operating Temp. Range
-20 to 50 Degrees C (-4 to 122 Degrees F)
Standards
UL and CSA - Class 1, Division 1 groups A,B,C,D, T4. IP 67 Rated.
Sensor Range
CO 0 to 999 ppm, H2S 0 to 500 ppm, LEL 0 to 80%
Includes
Protege, Charger, CD with User Instructions and PC software, USB cable, calibration adapter
Resolution
O2 0.1%, CO 1 ppm, H2S 1 ppm, LEL 1%
Features
One-Button Quick Calibration
Sensor Type
LEL, O2, CO, H2S
Description
Multi-Gas Detector, 4 Gas, Sensor Type LEL, O2, CO, H2S, Alarm Setting All Alarms Adjustable, Low O2 2.0 to 20 Percent, High O2 22.0 to 25.0 Percent, CO 0 to 200 ppm, H2S 0 to 150 ppm, LEL 0 to 60 Percent, Battery Life 22 hr
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.