Zoro Homepage

SCBA Cylinder, 2216 psi, Aluminum, Yellow

  • Mfr # 804101-01

  • Zoro # G4955474


product price: $981.99
/ea
Free Shipping & Returns

Key Features

For Use With
Scott Safety SCBA
System Type
SCBA System
Material
Aluminum
Standards
NIOSH Approved
Cylinder Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804101-01
Zoro #
G4955474
UPC #
-
Country of Origin
United States

Dimensions

Diameter
6 3/4 in
Overall Height
21 in
Size
Universal
Height
21 in

Details

Item
SCBA Cylinder
For Use With
Scott Safety SCBA
System Type
SCBA System
Material
Aluminum
Standards
NIOSH Approved
Cylinder Material
Aluminum
Color
Yellow
Weight Empty
17.9 lb
Cylinder Color
Yellow
Cylinder Pressure
2,216 psi
Pre-Filled
Yes
Cylinder Connection
Threaded
Cylinder Duration
30 min

Description

SCBA Cylinder, For Use With Scott Safety SCBA, Cylinder Duration 30 min, 2,216 psi Cylinder Pressure, 6 3/4 in Diameter

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.