Shop ARSENAL
See all product information
Create Account
SCBA Mask Bag, 14 in H x 8-1/2 in W x 8-1/2 in D, 1000D Nylon, 5082 Series
- Mfr # 13082
- Zoro # G816381055
product price:Â
$
39.25
/ea
Key Features
Material
1000D Nylon
Color
Red
Height
8-1/2 in
Series
5082
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13082
- Zoro #
- G816381055
- UPC #
- 720476130826
- Country of Origin
- United States
Dimensions
- Height
- 8-1/2 in
Details
- Material
- 1000D Nylon
- Color
- Red
- Series
- 5082
Description
Arsenal SCBA mask baG series: 5082, 14 in H, 8-1/2 in W, 8-1/2 in D, 1000D nylon, red.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.