Zoro Homepage

SCBA Cylinder, 5500 psi, 45 min., Filled

  • Mfr # 200969-01

  • Zoro # G5525406


product price: $2,223.99
/ea
Free Shipping & Returns

Key Features

For Use With
Scott Safety Self Contained Breathing Apparatus
Standards
NIOSH
Cylinder Material
Carbon Fiber
Color
Gray
Weight Empty
13.9 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200969-01
Zoro #
G5525406
UPC #
-
Country of Origin
United States

Details

Item
SCBA Cylinder
For Use With
Scott Safety Self Contained Breathing Apparatus
Standards
NIOSH
Cylinder Material
Carbon Fiber
Color
Gray
Weight Empty
13.9 lb

Description

SCBA Cylinder, For Use With Scott Safety Self Contained Breathing Apparatus

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.