Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
013262
Zoro #
G4753016
UPC #
-
Country of Origin
United Kingdom
Dimensions
Mask Size
M
Size
M/L
Details
Item
Gas Mask
NIOSH Rating
Not Rated
Number of Canisters Included
0
Facepiece Material
Halo Butyl Elastomer
Head Harness Material
Elastic, Nylon
Configured For
Canisters
For Use With
Cartidges
Standards
CBRN, NIOSH
Canister Included
No
Includes
Nose Cup
Series
M110
Color
Black
Number of Suspension Points
6
Suspension Adjustment Type
Hook-and-Loop
Respirator Connection Type
Threaded
Faceplate Features
Anti-Scratch Coating, Impact-Resistant
Description
Gas Mask, M110 Series, M, Includes Nose Cup, Facepiece Material Halo Butyl Elastomer, Head Harness Material Elastic, Nylon, Respirator Connection Type Threaded, Configured For Canisters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.