Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
013242
Zoro #
G4753025
UPC #
-
Country of Origin
Finland
Dimensions
Mask Size
S
Size
S
Details
Item
Gas Mask
NIOSH Rating
Not Rated
Number of Canisters Included
0
Facepiece Material
Halo Butyl Elastomer
Head Harness Material
Elastic, Nylon
Configured For
Canisters
For Use With
Cartidges
Canister Included
No
Standards
CBRN, NIOSH
Includes
Nose Cup
Series
M110
Suspension Adjustment Type
Hook-and-Loop
Color
Black
Number of Suspension Points
6
Faceplate Features
Anti-Scratch Coating, Impact-Resistant
Respirator Connection Type
Threaded
Description
Gas Mask, M110 Series, S, Includes Nose Cup, Facepiece Material Halo Butyl Elastomer, Head Harness Material Elastic, Nylon, Respirator Connection Type Threaded, Configured For Canisters
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.