Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
013024
Zoro #
G0975965
UPC #
-
Country of Origin
Finland
Dimensions
Mask Size
M/L
Size
M/L
Details
Typical Application
IDLH and Non-IDLH Environments
Standards
NIOSH Approved
Facepiece Material
Butyl Rubber
Item
Full Face Respirator
Includes
Speaking Diaphragm
Respirator Connection Type
Quarter Turn Bayonet
Full Face Suspension Type
5 pt
Cartridges Included
No
Configured For
Scott Air-Supplied and APR Products
Head Harness Material
Rubber
For Use With
Twin Cartridges
Description
Full Face Respirator, M/L, Cartridges Included No, Includes Speaking Diaphragm, Facepiece Material Butyl Rubber, Respirator Connection Type Quarter Turn Bayonet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.