Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRO512212
Zoro #
G6667902
UPC #
-
Country of Origin
United States
Dimensions
Depth
1.16"
Height
3.26"
Width
2.76"
Details
Display
LCD
Includes
Charger, CD with User Instructions and PC software, USB Cable, Calibration Adapter
Gas Type
LEL
Battery Type
Lithium-Ion Rechargeable
Battery Life
18 hr (no pump), 12 hr (with pump)
Item
Single Gas Detector
Alarm Type
Audible, Visual and Vibrating
Operating Temp. Range
-4 to 122 Degrees F, -20 to 50 Degrees C
Standards
UL and CSA, Class I, Div 1 groups A,B,C,D, T4. IP 67 rated.
Features
One Button Turn On, Calibration and Functional Self-test, Automatic Zero and Span Calibration, Simple Sensor Replacement
Detects
Combustibles
Alarm Setting
Adjustable
Resolution
1% LEL
Sensor Range
0 to 80% LEL
Interchangeable Sensors
No
Description
Single Gas Detector, Gas Type LEL, Detects Combustibles, Sensor Range 0 to 80 Percent LEL, Resolution 1 Percent LEL, Operating Temp. Range -4 to 122 Degrees F, -20 to 50 Degrees C, Alarm Setting Adjustable, Alarm Type Audible, Visual and Vibrating, Battery Type Lithium-Ion Rechargeable, Battery Life 18 hr (no pump), 12 hr (with pump), Display LCD, Interchangeable Sensors No, Height 3.26 In., Width 2.76 In., Depth 1.16 In., Standards UL and CSA, Class I, Div 1 groups A,B,C,D, T4. IP 67 rated.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.