This item is Discontinued.

3M Scott Single Gas Detector, H2S, 1 to 100 ppm, Red 20002626

Single Gas Detector, H2S, 1 to 100 ppm, Red (Discontinued)

  • Mfr # 20002626
  • Zoro # G7114387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20002626
Zoro #
G7114387
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
3-45/64"
Width
2.2"
Depth
1-5/16"

Details

Item
Single Gas Detector
Gas Type
H2S
Operating Temp. Range
-40 Degrees to 50 Degrees C
Alarm Setting
Low 10 ppm, High 200 ppm
Detects
hydrogen Sulfide
Standards
CSA, ATEX, IECEX
Features
Easy to Use High Performance Zero Maintenance Single Gas Monitor
Display
LCD
Interchangeable Sensors
No
Alarm Type
Audible and Visual
Housing Color
Red
Battery Type
Lithium-ion
Sensor Range
1 to 100 ppm
Battery Life
2 yr. with Hibernate for Additional 1 yr.

Description

Single Gas Detector, Gas Type H2S, Detects Hydrogen Sulfide, Sensor Range 1 to 100 ppm, Housing Color Red, Operating Temp. Range -40 Degrees to 50 Degrees C, Alarm Setting Low 10 ppm, High 200 ppm, Alarm Type Audible and Visual, Battery Type Lithium-Ion, Battery Life 2 yr with Hibernate for Additional 1 yr, Display LCD, Interchangeable Sensors No, Height 3-45/64 In., Width 2.2 In., Depth 1-5/16 In., Standards CSA, ATEX, IECEX

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.