This item is Discontinued.

3M Scratch Remover, For Vehicles, 16oz. 33044

Scratch Remover, For Vehicles, 16oz. (Discontinued)

  • Mfr # 33044
  • Zoro # G003528621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33044
Zoro #
G003528621
UPC #
00051131330443
Country of Origin
United States

Dimensions

Container Size
16 fl oz

Details

Item
Scratch Remover
Color
Purple
For Use With
Vehicle Paint Surfaces
Container Type
Bottle
pH
7.5 to 9.0
VOC Content
540g/L
Contains
Aluminum Oxide (Non-Fibrous), Hydrotreated Light Petroleum Distillates, Water, White Mineral Oil (Petroleum)
Type
Liquid
Standards
VOC Compliant
Appearance
Thick Liquid
Product Form
Liquid
Minimum pH Level
7.5
Series
Perfect-It 1-Step Finishing Material
VOC Content Weight Percentage
16 %
Product Type
Polish
VOC Content Weight
540 g/L
Maximum pH Level
9

Description

Scratch Remover, Product Type Polish, Series Perfect-It 1-Step Finishing Material, Container Type Bottle, Container Size 16 fl oz, Product Form Liquid, Color Purple, VOC Content Weight Percentage 16 Percent, Standards VOC Compliant, Maximum pH Level 9, Minimum pH Level 7.5, Number of Sheets Not Applicable, Roll Length Not Applicable, Sheet Length Not Applicable, Sheet Material Not Applicable, Sheet Width Not Applicable, VOC Content Weight 540 g/L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.