SecureFit(TM) 100, Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens, Black Frame, Frameless

  • Mfr # SF101AS-BLK

  • Zoro # G505976937


product price:  $2.49
/ea

Key Features

Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF101AS-BLK
Zoro #
G505976937
UPC #
638060428993
Country of Origin
China

Dimensions

Adjustable Arm Length
Yes
Eyewear Size
Universal
Temple-to-Temple Width
7 1/2 in

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
SecureFit(TM) 100
Standards
ANSI-ISEA Z87.1-2020
Photochromatic Lens
No
Gender
Unisex
X-Ray Detectable
Yes
Metal Detectable
Yes
Includes Anti-Static Lens Coating
No
Arm Color
Black
Includes Padded Arms
No
Includes Eye Socket Lining
No
Includes Padded Nose Piece
No
Includes Brow Lining
No
Dielectric Protection
No
For Small Heads Designation
Not Rated for Small Heads
Ultra-Violet Scale Protection Designation
U6
Includes No Lens Coatings
No
Includes Polarized Lens Coating
No
Adjustable Nose Piece
No
Includes Anti-Fog Lens Coating
Yes
Includes Scratch-Resistant Lens Coating
Yes
Application
General Purpose
Arm Tip Type
Wraparound
Hinge Type
Barrel
Meets High Impact Standard
High Impact Standard ANSI Z87+
Temple Tip Features
Flexible
Adjustable Pieces
Temple
Temple Adjustment Type
Pressure Diffusion
Nose Bridge Material
Polycarbonate
Arm Material
Xylex

Description

Safety Glasses, Series SecureFit(TM) 100, Gender Unisex, Lens Color Clear, Lens Coating Scratch-Resistant, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable Yes, Includes Not Applicable, Standards ANSI-ISEA Z87.1-2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.