Shop AVENGER SAFETY FOOTWEAR
See all product information
Create Account
Men's 6 in Carbon Fiber Toe 6-Inch Work Boot, Foundation Brown, 14, M, A7402
- Mfr # 7402
- Zoro # G005817877
product price:Â
$
120.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Carbon Fiber
Gender
Men's
Color
Foundation Brown
Width
M
Style Number
A7402
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7402
- Zoro #
- G005817877
- UPC #
- 617420140263
- Country of Origin
- China
Dimensions
- Size
- 14
- Width
- M
- Footwear Width
- M
- Height
- 6 in
- Boot Height
- 6 in
- Overall Height
- 6 in
- Size (PRINT)
- 14
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met Electrical Hazard (EH), Impact/Compression, Metatarsal (MT 75), Puncture Resisting (PR), Slip Resisting, Closure Lace Up, Chemical Resisting Sole Yes, Color Foundation Brown, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.