Self-Retracting Lifeline
- Mfr # 3500300
- Zoro # G025056782
product price:Â
$
578.99
/ea
Free Shipping & Returns
Key Features
ANSI Standards Met
ANSI/ASSP Z359.14-2021
RFID Equipped
Yes
ANSI SRL Class (2021)
Class 2
Series
Nano-Lok(TM) edge
Lifeline Length
6 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3500300
- Zoro #
- G025056782
- UPC #
- 00648250275511
- Country of Origin
- United States
Dimensions
- Lifeline Length
- 6 ft
Details
- Item
- Self-Retracting Lifeline
- ANSI Standards Met
- ANSI/ASSP Z359.14-2021
- RFID Equipped
- Yes
- ANSI SRL Class (2021)
- Class 2
- Series
- Nano-Lok(TM) edge
- Anchorage End Connection Material
- Steel
- Harness End Connection Material
- Steel
- Anchoring Location
- Overhead or Foot Level
- OSHA Standards Met
- OSHA 1910.140, OSHA 1926.502
- Number of Legs
- 1
- Color
- Orange
- Lifeline Material
- Steel
- Anchorage End Connection Type
- Carabiner
- Weight Capacity
- 420 lb
- SRL Housing Material
- Nylon Thermoplastic
Description
Self-Retracting Lifeline, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2021) Class 2, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series Nano-Lok(TM) edge, ANSI Standards Met ANSI/ASSP Z359.14-2021, Color Orange, OSHA Standards Met OSHA 1910.140, OSHA 1926.502
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.