Sharpening File, Rect, Dia, Fine

  • Mfr # 7100325780

  • Zoro # G5854511


product price:  $145.99
/pk 10, $14.60/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Abrasive Material
Diamond
Grade
Fine
Grit
M74
Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7100325780
Zoro #
G5854511
UPC #
00051144808304
Country of Origin
United Kingdom

Dimensions

Length
1 1/2 in
Height
3/4 in
Width
1 1/2 in
Overall Width
3/4 in
Overall Height
3/4 in
Overall Length
1 1/2 in

Details

Item
Sharpening File
Shape
Rectangle
Abrasive Material
Diamond
Grade
Fine
Grit
M74
Series
6210J
Color
Red
File Shape
Square

Description

Sharpening File, File Shape Square, Overall Length 1 1/2 in, Overall Width 3/4 in, Overall Height 3/4 in, Abrasive Material Diamond, Grit M74, Grade Fine, Color Red, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.