Zoro Homepage

Adhesive Lined Heat Shrink Tube, Heavy Wall, 3:1 I.D. Shrink Ratio, 1.1 in I.D. Before Shrinking, Black, 6 in, 100 PK

  • Mfr # ITCSN-1100-6-Bulk

  • Zoro # G5788571


product price: $805.99
/pk 100, $8.06/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Wall Type
Heavy Wall
Shrink Tubing I.D. Before Shrinking
1.1 in
Shrink Tubing I.D. After Shrinking
0.37 in
Material
Cross-Linked Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITCSN-1100-6-Bulk
Zoro #
G5788571
UPC #
00054007089698
Country of Origin
United States

Dimensions

Length
6 in
Use with Wire Size
2 to 4/0 AWG
Shrink Tubing Wall Thickness After Shrinking
0.12 in
Use With Wire Size
2 to 4/0 AWG
Wall Thickness After Shrinking
0.12 in

Details

Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Heavy Wall
Shrink Tubing I.D. Before Shrinking
1.1 in
Shrink Tubing I.D. After Shrinking
0.37 in
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-67° to 230°F
Min. Shrink Temp.
250°F
Features
Suitable for Insulating Secondary Splices
Flame Retardant
No
Standards
CSA File LR38227, RoHS 2011/65/EU, UL 486D
Max. Voltage
1,000 V
Tubing Wall Type
Heavy Wall
Adhesive Lined
Yes
Package Style
Individual Pieces
Shrink Tubing Properties
Abrasion Resistant, Acid and Alkali Resistant, UV Light Resistant
Dielectric Strength
1,000 V
Max. Temp. Rating
230 Degrees F
Min. Temp. Rating
-67 Degrees F
I.D. After Shrinking
0.37 in
I.D. Before Shrinking
1.1 in

Description

Heat Shrink Tubing, Heavy Wall, Material Cross-Linked Polyolefin with Adhesive, Rigid, Flame Retardant No, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 2 AWG to 4/0 AWG, I.D. Before Shrinking 1.1 in, I.D. After Shrinking 0.37 in, Wall Thickness After Shrinking 0.12 in, Length 6 in, Shrink Tubing Properties Abrasion-Resistant, Acid and Alkali-Resistant, UV Light-Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.