Shop All Heat Shrink Tubing
3M
Shrink Tubing, 1.1in ID, Red, 9in, PK3
Mfr # ITCSN-1100-9"-RED-12-3 PC PKS
Zoro # G4602647
original price:
$54.65
30% off
new price: $38.15
/pk 3, $12.72/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Shrink Tubing I.D. Before Shrinking 1.1 in
- I.D. After Shrinking 0.37 in
- Shrink Tubing Material Cross-Linked Polyolefin
- Shrink Tubing Type Heat Shrink Tubing
Product Information
- Brand 3M
- MFR # ITCSN-1100-9"-RED-12-3 PC PKS
- Zoro # G4602647
- UPC # 00051128600801
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 9 in |
Use Shrink Tubing With Wire Size | 2 to 4/0 AWG |
Use With Wire Size | 2 AWG to 4/0 AWG |
Length | 9 in |
Length (Straight Wireway) | 9 in |
Details
Description
Heat Shrink Tubing, Heavy Wall, Material Cross-Linked Polyolefin with Adhesive, Rigid, Flame Retardant No, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 2 AWG to 4/0 AWG, I.D. Before Shrinking 1.1 in, I.D. After Shrinking 0.37 in, Wall Thickness After Shrinking 0.17 in, Length 9 in, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, UV Light Resistant, Color Red, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch Knob, Extended Lever, Red, 30mm (10250TLR)
- SOUTHWIRE Building Wire, THHN, 4 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (20563301)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 Inx100ft, Orange (6202-30-OE)
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 100 ft Length, White, 0.109" Diameter, 600 Volts, Building Wire (14STRWHITHHN100)
- 3M Shrink Tubing, 0.5in ID, Clear, 6in, PK10 (FP301-1/2-6"-CLEAR-10-10 PC PKS)
- 3M Shrink Tubing, 1.1in ID, Black, 25ft (ITCSN-1100-25'-BLACK-REEL)
- 3M Shrink Tubing, 1.5in ID, Black, 6in, PK3 (EPS300-1 1/2-6"-BLACK-10-3 PC PKS)
- 3M Shrink Tubing, 3.0in ID, Black, 4ft, PK15 (MDT-3000-48A-BLACK)
- 3M Shrink Tubing, 0.5in ID, Clear, 100ft (FP301-1/2-100'-CLEAR-SPOOL)
- 3M Shrink Tubing, 0.4in ID, Red, 6in, PK3 (ITCSN-0400-6"-RED-12-3 PC PKS)
- 3M Shrink Tubing, 0.125in ID, Clear, 6in, PK10 (FP301-1/8-6"-CLEAR-10-10 PC PKS)
- 3M Heat Shrink Tubing