
Silicone Spray Low, Gray
Mfr # 00514
Zoro # G415827923
product price: $19.45
/eaKey Features
Container Type
Aerosol Can
Flash Point
-20 Degrees F
Color
Gray
Standards
OSHA 29 CFR 1910.1200
Flammability
Flammable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00514
Zoro #
G415827923
UPC #
00068060420749
Country of Origin
United States
Details
Container Type
Aerosol Can
Flash Point
-20 Degrees F
Color
Gray
Item
General Purpose Lubricant
Standards
OSHA 29 CFR 1910.1200
Flammability
Flammable
Container Capacity
20 oz
Aerosol Container Net Fill
12.75 oz
Primary Additives
Silicone
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Product Type
General Purpose Lubricant
Aerosol Container Delivery Method
Wide Spray
Odor
Not Odorless
Base Lubricant
Silicone
Description
Silicone Spray Low
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.