This item is Discontinued.

3M Silver Cut-Off Wheel, 87462, T1, 4 In X .060 In X 3/8 In, 25PK 7100139215

Silver Cut-Off Wheel, 87462, T1, 4 In X .060 In X 3/8 In, 25PK (Discontinued)

  • Mfr # 7100139215
  • Zoro # G709994157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100139215
Zoro #
G709994157
UPC #
51125874625
Country of Origin
Unknown

Description

A Cut AboveThe 3M Silver Cut-Off Wheel is designed to quickly cut through metal pipes, tubes and flat sheets. This may include use in multiple production Cut-off wheels are used in many industries, such as shipbuilding, rail, general metal fabrication and more. You can rely on this wheel to help you to tackle your toughest metal cutting applications. _x000D_3M Precision-Shaped GrainsThe 3M Silver Cut-Off Wheel features 3M Precision-Shaped Grain which continually fractures into super-sharp points and edges that slice cleanly through metal, rather than gouging or plowing as traditional abrasives do. This also helps it to last significantly longer than conventional ceramic grain abrasives while maintaining a high cut-rate over the life of the wheel. _x000D_Safety FirstThis wheel must be attached to a cut-off wheel tool sold separately and should always be used with a wheel guard for safety. The wheel also must have a maximum operating speed greater than or equal to the maximum speed of the power tool used. _x000D_New 3M Silver AbrasivesThe 3M Silver Cut-Off Wheel is part of a new class of 3M abrasives designed to deliver an unbeatable combination of performance and value. Powered by the legendary speed and long life of 3M Precision-Shaped Grain, these new products are ideal for a wide variety omore...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.