Shop 3M
See all product information
Create Account
Soft Hand Block, 05742, 2-3/4 x 5 in, 10PK
- Mfr # 5742
- Zoro # G115783154
product price:Â
$
568.99
/pk of 10, $56.90/ea
Free Shipping & Returns
Key Features
Attachment Type
Hook & Loop
Application
Hand Sanding, Paint Sanding, Sanding, Shape and Sand Filler or Putty
Pack Size
1 per Pack
Color
Yellow
Density Rating
Soft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5742
- Zoro #
- G115783154
- UPC #
- -
- Country of Origin
- United States
- Item
- Block
- Attachment Type
- Hook & Loop
- Application
- Hand Sanding, Paint Sanding, Sanding, Shape and Sand Filler or Putty
- Pack Size
- 1 per Pack
- Color
- Yellow
- Density Rating
- Soft
- Product Type
- Hand Block
- Vacuum Support
- No
- Firmness
- Soft
- Sanding Type
- Wet/Dry
Dimensions
- Length
- 5 in
- For Sheet Length
- 5 in
- For Sheet Width
- 2-3/4 in
- Width
- 2 in
Description
The 3M Hookit Soft Hand Block attaches to corresponding Hookit abrasive sheets to give users a more nimble, precise way to tackle sanding jobs. This can be used by professionals or individuals looking to increase the speed and ease of jobs on flat surfaces or contours.
- Made of a tough, flexible foam for durability and longevity
- Easy attachment and removal of abrasive sheets increases speed of work
- Fits comfortably in the user's hand for easy use and less strain
- Compatible with comprehensive line of Hookit products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.