Specialty Adhesive Remover, Hi-Strength 90 Series, Transparent, 1 qt, Can

  • Mfr # 7000023924

  • Zoro # G102475635


product price:  $32.69
/ea

Key Features

Container Size
1 qt
Container Type
Can
Color
Transparent
Series
Hi-Strength 90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000023924
Zoro #
G102475635
UPC #
21200300233
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Specialty Adhesive Remover
Container Type
Can
Color
Transparent
Series
Hi-Strength 90

Description

3M Hi-Strength Spray Adhesive 90 is an extremely versatile, fast-drying spray adhesive that bonds strongly to a wide range of materials. This product's permanent bond provides fast results while remaining easy to dispense thanks to a variable-width spray pattern. The high-solids content of this adhesive offers a high initial grab, sufficient bonding range, and a fast dry time. 3M Hi-Strength Spray Adhesive 90's combination of maximum-strength bonding and clean appearance makes it ideal for projects of all kinds, such as general industrial maintenance and repair projects; large-surface bonding of wood, laminates, MDF, and other substrates; and bonding for tilt-up construction.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.