This item is Discontinued.

3M Specialty High Temperature Masking Tape 5501A, Tan, 3/4 In X 60 Yd 7010313256

Specialty High Temperature Masking Tape 5501A, Tan, 3/4 In X 60 Yd (Discontinued)

  • Mfr # 7010313256
  • Zoro # G504219783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7010313256
Zoro #
G504219783
UPC #
51128995419
Country of Origin
Unknown

Description

Ideal for Aerospace_x000D_
3M Specialty High Temperature Masking Tape 5501A sticks instantly to most surfaces, including metal, rubber, glass and plastic, as well as EPDM-type rubber moldings while removing cleanly in one piece. Our high-strength crepe-paper backing is designed at imperial widths to meet FAA regulations and features a thick backing proven to be excellent when tensioning for layout. It conforms to irregular surfaces, resists bleed through from most industrial paint systems, improves visibility during the paint masking process, and helps you achieve super sharp paint lines. _x000D_
3M Specialty High Temperature Masking Tape 5501A is an ideal tape for industrial painting in the aerospace industry, including multi-color applications on airplanes. Controlled unwind reduces fatigue and improves accuracy during layout. It is easy to tear which aids in handling, yet strong enough to resist slivering, providing convenient one-piece removal._x000D_
Recommended Applications_x000D_
Aircraft decorative painting, OEM and Refurbishment_x000D_
High temperature masking in aerospace_x000D_
What is Masking Tape?_x000D_
Masking tape was developed specifically to help protect surrounding surfaces from overspray, provide clean paint lines, and remove easily and cleanly when finished. Masking tapes from 3M ad(more...)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.