This item is Discontinued.

3M Specialty Purple High Temperature Masking Tape 501+, 100 Mm X 55 M 7100088493

Specialty Purple High Temperature Masking Tape 501+, 100 Mm X 55 M (Discontinued)

  • Mfr # 7100088493
  • Zoro # G304219938
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100088493
Zoro #
G304219938
UPC #
54596116478
Country of Origin
Unknown

Description

Ideal for Industrial Painting_x000D_
Using our proprietary adhesive, the tape sticks instantly to most surfaces, including metal, rubber and glass, as well as plastic while removing cleanly in one piece. Our high-strength crepe-paper backing conforms to irregular surfaces, resists bleed through from most industrial paint systems, improves visibility during the paint masking process, and helps you achieve clean paint lines. _x000D_
3MTM Specialty High Temperature Masking Tape 501+ is an ideal tape for industrial painting, including two-tone color applications on trucks, buses, trailers, trains, fire trucks, ambulances and airplanes. It is easy to tear, which aids in handling, yet strong enough to resist slivering, providing "user friendly," one piece removal. The tape is conformable for easy masking around corners, over contours and irregular surfaces. _x000D_
Recommended Applications_x000D_
High-temperature paint baking_x000D_
Fascia painting_x000D_
Pipe coating_x000D_
3MTM Specialty High Temperature Masking Tape 501+ is conformable for easy masking around corners, over irregular surfaces, and offers easy handling that reduces application time. This tape can be qualified for ASTM D-6123 (replaces obsolete PPP-T-42C, Type I, (CID-A-A-883B)._x000D_
What is Masking Tape?_x000D_
Masking tape was(more...)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.