Zoro Homepage

Welding Helmet, G5, Adjustable Ratchet

  • Mfr # 45-5702-00

  • Zoro # G612486008


product price: $1,060.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Grey
Standards
ANSI Z87.1, CSA Z94.3
Includes
Air Regulator, Plastic Breathing Tube, Textile Belt, Textile Head Cover
Series
G5
Suspension
Adjustable Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-5702-00
Zoro #
G612486008
UPC #
00638060430712
Country of Origin
United States

Dimensions

Headgear Size
Universal

Details

Item
Welding Helmet
Color
Black, Grey
Standards
ANSI Z87.1, CSA Z94.3
Includes
Air Regulator, Plastic Breathing Tube, Textile Belt, Textile Head Cover
Series
G5
Suspension
Adjustable Ratchet
Application
Welding
System Type
SAR System
Headgear Type
Helmet
Suspension Adjustment Type
Ratchet

Description

Welding Helmet for Supplied Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.