Zoro Homepage

Splice Kit, 1 kV, 4/0 AWG Max

  • Mfr # 61345

  • Zoro # G322253891


product price: $131.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61345
Zoro #
G322253891
UPC #
00051128613450
Country of Origin
United States

Description

Splice Kit, Color Black, Container Type Box, Pallet, For Maximum Cable OD 0.88 in, Includes 3M(TM) Scotchcast(TM) Electrical Insulating Resin 2104 in a Convenient Closed Mixing Pouch, Flexible Film Plastic Mold with Built-In Spacer Web and Sealing Strips Along the Adjacent Edges, Pressure-Sensitive Adhesive Film Sealing Strip, Maximum Voltage 1 kV, Minimum Wire Size 2/0 AWG, Maximum Wire Size 4/0 AWG, Resin Material Epoxy, Standards RoHS 2011/65/EU, For Conductor Type Power Cable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.