Zoro Homepage

Splice Kit, 4/0 AWG Max, Black, Epoxy Insulation, 10,000 V

  • Mfr # 82-B1N

  • Zoro # G2949685


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Type
Splice
Color
Black
Insulation Material
Epoxy
Maximum Voltage
10,000 V
Maximum Operating Temperature
194 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82-B1N
Zoro #
G2949685
UPC #
00051128613443
Country of Origin
United States

Dimensions

Maximum Wire Size
4/0 AWG
Minimum Wire Size
2/0 AWG
Overall Length
4.5 in
Insulation Outside Diameter Range
0.250 - 0.625 Inch
Maximum Cable Outside Diameter
0.25 - 0.625 in
Maximum Insulation Outer Diameter
0.625 in
Minimum Insulation Outer Diameter
0.25 in
For Minimum Wire Size - Solid
2/0 AWG

Details

Item
Splice Kit
Type
Splice
Color
Black
Insulation Material
Epoxy
Maximum Voltage
10,000 V
Maximum Operating Temperature
194 Degrees F
RoHS Compliant
Yes
Includes
Electrical Tape, Mold Body, Pouring Spout
Standards
RoHS 2011/65/EU Compliant
Material
Epoxy
Resin Material
Resin 4N
Number of Splices
1
Number of Pieces
3
Tensile Strength
4,900 psi
Resistance Properties
Oil-Resistant
For Maximum Cable OD
0.81 in
Compatible with Product Type
Power Cables
Insulation O.D. Range
0.250 - 0.625 in
Dielectric Strength
500 mV
Product Series
82-B Series
Conductor Amount
Multiple, Single
Application
Sealing, electrical insulation and mechanical protection
Shelf Life
36 Month
Voltage Application
Low Voltage
Cable Shielding
Single Conductor Portable Cable
Model
Cast Resin

Description

Resin Compound Splice Kit, Body Material Epoxy, Color Black, Compatible with Product Type Power Cables, For Maximum Cable OD 0.81 in, Includes Electrical Tape, Mold Body, Pouring Spout, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 10,000 V, Minimum Wire Size 2/0 AWG, Maximum Wire Size 4/0 AWG, Resin Material Resin 4N, RoHS Compliant Yes, Termination Style Splice

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.