Zoro Homepage

Splice Kit, 5 kV, 3/0 AWG Max

  • Mfr # 61343

  • Zoro # G222254073


product price: $197.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61343
Zoro #
G222254073
UPC #
00051128613436
Country of Origin
United States

Description

Splice Kit, Color Black, Container Type Box, Pallet, For Maximum Cable OD 1.56 in, Includes 3M(TM) Scotchcast(TM) Electrical Insulating Resin 4N, Mold Body Pouring Spouts Scotch(R) Rubber Splicing Tape 23, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 5 kV, Minimum Wire Size 3/0 AWG, Maximum Wire Size 3/0 AWG, Resin Material Epoxy, Standards RoHS 2011/65/EU, UL, For Conductor Type Single Conductor Multiple Conductor, Insulation Material Epoxy

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.