Zoro Homepage

Splice Kit, Can, 1 kV, Polybutadiene

  • Mfr # 2123-1GAL

  • Zoro # G916082654


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Type
Splice
Color
Amber
Insulation Material
Polybutadiene
Maximum Voltage
1,000 V
Minimum Operating Temperature
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2123-1GAL
Zoro #
G916082654
UPC #
00051128595022
Country of Origin
United States

Details

Item
Wire Connector Kit
Type
Splice
Color
Amber
Insulation Material
Polybutadiene
Maximum Voltage
1,000 V
Minimum Operating Temperature
32 Degrees F
RoHS Compliant
Yes
Material
Polybutadiene
Standards
RoHS 2011/65/EU
Number of Pieces
1
Special Features
Useful for Sealing and Electrical Insulation in Potting Applications
Resistance Properties
Insulation Resistant
Tensile Strength
11 psi
Compatible with Product Type
Applicator Gun
Includes
Two-Part Polybutadiene Resin
Container Type
1 gal Can
Resin Material
Polybutediene

Description

Splice Kit, Body Finish Not Applicable, Body Material Polybutadiene, Contact Finish Not Applicable, Contact Material Not Applicable, Color Amber, Compatible with Product Type Applicator Gun, Container Type Can, UL 94 Flammability Rating Not Applicable, For Maximum Cable OD Not Applicable, For Wire Type Not Applicable, Heat Shrink Material Not Applicable, Includes Two-Part Polybutadiene Resin, Minimum Operating Temperature 32 Degrees F, Maximum Operating Temperature 194 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.