Zoro Homepage

Splice Wire Connector, 2 AWG Max, Brown, None Insulation, 100 PK

  • Mfr # MC2-BCX

  • Zoro # G5948932


product price: $555.99
/pk 100, $5.56/ea
Free Shipping & Returns

Key Features

Type
Crimp
Color
Brown
Maximum Wire Size
2 AWG
Minimum Wire Size
2 AWG
Insulation Material
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC2-BCX
Zoro #
G5948932
UPC #
00054007092056
Country of Origin
United States

Dimensions

Maximum Wire Size
2 AWG
Minimum Wire Size
2 AWG
Length
1.35 in
Outside Dia.
0.44 in
Overall Length
1.35 in
Barrel Outside Diameter
0.44 in
Barrel Size
Short
Barrel Inside Diameter
0.34 in
For Maximum Wire Size - Solid
2 AWG
For Minimum Wire Size - Solid
2 AWG

Details

Item
Splice Wire Connector
Type
Crimp
Color
Brown
Insulation Material
None
RoHS Compliant
Yes
Material
Copper
Standards
CSA Certified, UL Listed
Die Code
13,454
Seam Style
Seamless
Number of Crimps
2
Finish
Tin Plated

Description

Compression Lugs, Barrel Size Standard, Color Code Brown, Die Code 13454, Material Tin Plated Copper, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, RoHS Compliant Yes, Barrel Inside Diameter 0.341 in, Barrel Outside Diameter 0.44 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.